Leather Gloves, XL 12 PK
Mfr # 3120XL
Zoro # G1202656
product price: $48.99
/pk 12, $4.08/eaKey Features
Minimum Temperature
Not Rated
Glove Back Material
Split Leather
Palm Material
Split Leather
Leather Grade
Select
Glove Liner Material
Unlined
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3120XL
Zoro #
G1202656
UPC #
-
Country of Origin
Multiple
Dimensions
Glove Size
XL
Details
Item
Leather Gloves
Minimum Temperature
Not Rated
Glove Back Material
Split Leather
Palm Material
Split Leather
Leather Grade
Select
Glove Liner Material
Unlined
Color
Gray
Thumb Style
Straight
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.