Zoro Homepage

Leather Palm Gloves, C Grade, Cowhide, Large, Leather, PR

  • Mfr # 12010

  • Zoro # G116037089


product price: $4.29
/pr
Sold in multiples of 12 for $51.48

Key Features

Glove Length
12 in
Thumb Style
Wing
Cuff Style
Safety Cuff
Glove Size
Large
Glove Liner Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12010
Zoro #
G116037089
UPC #
451431201091
Country of Origin
China

Dimensions

Glove Length
12 in
Glove Size
Large

Details

Thumb Style
Wing
Cuff Style
Safety Cuff
Glove Liner Material
Leather
Item
Palm Gloves

Description

C Grade Shoulder Leather, Assorted Fabric, 2.5 Rubberized Safety Cuff, The 12010 is an excellent economy cowhide leather palm option. The 12010 features C grade shoulder split cowhide leather, full feature, assorted color fabric striped back, 2.5 rubberized safety cuff., C Grade Split Shoulder 2.5 Rubberized Safety Cuff Assorted fabric color

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.