Leather Palm Gloves, Cotton Canvas, Rubberized Safety Cuff Cuff, Wing Thumb, L, 12 PK

  • Mfr # 12010

  • Zoro # G0661370


product price:  $43.79
/pk 12, $3.65/ea

Key Features

Glove Size
L
Color
Gray (Palm), Blue/Red/Black Stripe (Fabric)
Thumb Style
Wing
Glove Materials
Cotton Canvas
Cuff Style
Rubberized Safety Cuff
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12010
Zoro #
G0661370
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
L
Size- Alpha
L
Size- Numeric
9

Details

Item
Leather Palm Gloves
Color
Gray (Palm), Blue/Red/Black Stripe (Fabric)
Thumb Style
Wing
Glove Materials
Cotton Canvas
Cuff Style
Rubberized Safety Cuff
Glove Cut
Gunn
Glove Back Material
Cotton Canvas
Leather Palm Process
Split
Application
Automotive Assembly, Landscaping, Warehousing, Farming
Stitching Material
Cotton/Polyester
Glove Leather Grade
D
Lining
Fleece Palm
Palm Material
Split Cowhide Leather
Insulated
No
Cuff Material
Rubberized
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
4
Minimum Temperature
Not Rated
Includes
Leather Knuckle Strap
Lining Material
Fleece Palm
Palm Style
Split
Glove Back Color
Blue/Red/Black Stripe
Touchscreen Compatible
No
Glove Features
Hemmed
Reflective Backing
No
High-Visibility
No
Palm Color
Gray

Description

Leather Gloves, Stitching Material Cotton/Polyester, Thumb Style Wing, Minimum Temperature Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.