
Leather Palm Gloves, Gauntlet Cuff, Wing Thumb, Gray, L, 12 PK
Mfr # 12011
Zoro # G408597529
product price: $48.24
/pk 12, $4.02/eaKey Features
Glove Size
L
Color
Gray
Thumb Style
Wing
Cuff Style
Gauntlet
Cuff Material
Rubberized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12011
Zoro #
G408597529
UPC #
30451430201191
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
Leather Palm Gloves
Color
Gray
Thumb Style
Wing
Cuff Style
Gauntlet
Cuff Material
Rubberized
ANSI/ISEA Abrasion Level
4
Palm Material
Cow
ANSI/ISEA Puncture Level
4
Insulated
No
Glove Leather Grade
D Grade
Glove Back Color
Blue/Red/Black Stripe
Palm Style
Leather Palm
Reflective Backing
No
Touchscreen Compatible
No
Glove Features
Hemmed
Palm Color
Gray
High-Visibility
No
Description
The 12011 is an excellent economy cowhide leather palm option. The 12011 features C grade shoulder split cowhide leather, full feature, assorted color fabric striped back, 4-1/2 rubberized safety cuff.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.