Leather Palm Gloves, Gauntlet Cuff, Wing Thumb, Large, 12 PK
Mfr # 1210S
Zoro # G1204981
product price: $31.25
/pk 12, $2.60/eaKey Features
Glove Size
Large
Thumb Style
Wing
Cuff Style
Gauntlet
Palm Material
Cow
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1210S
Zoro #
G1204981
UPC #
-
Country of Origin
Multiple
Dimensions
Glove Size
Large
Details
Item
Leather Palm Gloves
Thumb Style
Wing
Cuff Style
Gauntlet
Palm Material
Cow
Insulated
No
Glove Leather Grade
D Grade
ANSI/ISEA Puncture Level
4
ANSI/ISEA Abrasion Level
4
Cuff Material
Starched
Minimum Temperature
Not Rated
Glove Back Color
Red/Gray Stripe
Palm Style
Leather Palm
Palm Color
Gray
EN 388 Rating
Abrasion: 4; Cut: 1; Tear: 1; Puncture: 3
High-Visibility
No
Reflective Backing
No
Glove Features
Hemmed
Touchscreen Compatible
No
Glove Cut
Gunn
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.