Leather Palm Gloves, Gauntlet Cuff, Wing Thumb, Large, 12 PK
Mfr # 1690
Zoro # G1199460
product price: $73.19
/pk 12, $6.10/eaKey Features
Glove Size
Large
Thumb Style
Wing
Cuff Style
Gauntlet
Insulated
No
Palm Material
Cow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1690
Zoro #
G1199460
UPC #
-
Country of Origin
Multiple
Dimensions
Glove Size
Large
Details
Item
Leather Palm Gloves
Thumb Style
Wing
Cuff Style
Gauntlet
Insulated
No
Palm Material
Cow
Cuff Material
Rubberized
Minimum Temperature
Not Rated
Palm Style
Leather Palm
Glove Back Color
Orange
Reflective Backing
No
Palm Color
Russet
High-Visibility
No
Glove Features
Hemmed
Leather Grade
A
Glove Cut
Gunn
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.