Leather Palm Gloves, Rubberized Safety Cuff Cuff, Wing Thumb, Gray (Palm), Blue/Red/Black (Fabric)
Mfr # 1300S
Zoro # G0661468
product price:Â $53.19
/pk 12, $4.43/eaKey Features
Color
Gray (Palm), Blue/Red/Black (Fabric)
Thumb Style
Wing
Cuff Style
Rubberized Safety Cuff
Glove Cut
Gunn
Palm Material
Split Cowhide Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300S
Zoro #
G0661468
UPC #
-
Country of Origin
Multiple
Dimensions
Glove Size
S
Details
Item
Leather Palm Gloves
Color
Gray (Palm), Blue/Red/Black (Fabric)
Thumb Style
Wing
Cuff Style
Rubberized Safety Cuff
Glove Cut
Gunn
Palm Material
Split Cowhide Leather
Application
Automotive Assembly, Landscaping, Agriculture, Carpentry, Construction, Demolition, Farming, Forestry, Heavy Equipment Operator, Janitorial, Lumber industry, Material Handling, Sanitation, Warehousing
Glove Back Material
Fabric
Minimum Temperature
Not Rated
Lining Material
Fleece Palm
Palm Style
Leather
Leather Grade
B
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.