Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Palm Gloves, Rubberized Safety Cuff Cuff, Wing Thumb, L, 12 PK

  • Mfr # 1320L

  • Zoro # G0661860


product price: $51.49
/pk 12, $4.29/ea

Key Features

Glove Size
L
Color
Gray (Palm), Blue/Red/Black Stripe (Fabric)
Thumb Style
Wing
Cuff Style
Rubberized Safety Cuff
Glove Cut
Gunn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1320L
Zoro #
G0661860
UPC #
30451431320341
Country of Origin
China

Dimensions

Glove Size
L
Size
L

Details

Item
Leather Palm Gloves
Color
Gray (Palm), Blue/Red/Black Stripe (Fabric)
Thumb Style
Wing
Cuff Style
Rubberized Safety Cuff
Glove Cut
Gunn
Palm Construction
Leather
Cuff
Rubberized Safety Cuff
Lining
Thermosock
Application
Agriculture, Carpentry, Construction, Farming, Forestry, Landscaping, Automotive, Warehousing, Cold Storage Applications
Cut
Gunn
Back Material
Fabric
Palm Material
Split Cowhide Leather
Glove Back Material
Fabric
Minimum Temperature
Not Rated
Lining Material
Thermosock ®
Palm Style
Leather
Glove Liner Material
FULL SOCK THINSULATE LINING.
Leather Grade
B

Description

Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.