Leather Palm Gloves, Rubberized Safety Cuff Cuff, Wing Thumb, L, 12 PK

  • Mfr # 1950L

  • Zoro # G0661501


product price: $46.25
/pk 12, $3.85/ea

Key Features

Glove Size
L
Color
Beige (Palm), Blue/Red/Black Stripe (Fabric)
Thumb Style
Wing
Cuff Style
Rubberized Safety Cuff
Glove Cut
Gunn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1950L
Zoro #
G0661501
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
L

Details

Item
Leather Palm Gloves
Color
Beige (Palm), Blue/Red/Black Stripe (Fabric)
Thumb Style
Wing
Cuff Style
Rubberized Safety Cuff
Glove Cut
Gunn
Palm Material
Grain Pigskin Leather
Application
Landscaping, Agriculture, Carpentry, Construction, Farming, Forestry, Warehousing
Glove Back Material
Fabric
Minimum Temperature
Not Rated
Lining Material
Fleece Palm
Palm Style
Leather
Leather Grade
Competitive value grade leather

Description

Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.