Leather Palm Gloves, Spandex(R), Synthetic Leather, Hook-and-Loop Cuff, Wing Thumb, Full Finger

  • Mfr # 905XXL

  • Zoro # G3136966


product price:  $12.59
/ea

Key Features

Color
Black/Blue
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Spandex(R), Synthetic Leather
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
905XXL
Zoro #
G3136966
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
2XL
Glove Length
10 in
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Leather Palm Gloves
Color
Black/Blue
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Spandex(R), Synthetic Leather
Leather Grade
Premium
Cuff Style
Hook-and-Loop
Glove Cut
Gunn
Finger Coverage
Full Finger
Application
Airport, Stamping, Warehousing, Automotive, Construction, Farming, Landscaping, Shipping / receiving
Closure Type
Hook and Loop
Palm Material
Synthetic Leather
Stitching Material
Cotton/Polyester
Touchscreen Nib
No
Includes Red Palm
No
Includes Pinch Point Protection
No
Glove Hand Style
Left and Right
Anti-Static
No
Insulated
No
Glove Back Material
Spandex(R)
Glove Construction
Cut and Sewn
Cut-Resistance Coverage
Not Tested
EN 388 Impact Rated
No
Includes Heat Pack Pocket
No
ANSI/ISEA Abrasion Level
Not Tested
Includes Double Palm
No
Glove Features
ID Panel, Padded Knuckles, Reinforced Palm
Includes Keypad Nib
No
ANSI/ISEA Puncture Level
Not Rated
Windproof
No
Low-Profile Impact Protection
No
Series
MCR Safety Multi-Task
Silicone-Free
No
Water Resistant
No
Latex-Free
No
Rope Channel Reinforcement
No
Waterproof
No
Includes Pull Strap
No
Knuckle Protection Material
Foam
Reflective Backing
No
Includes Padded Palm
Yes
Touchscreen Compatible
No
ANSI/ISEA Impact Level
Not Tested
Thumb Sweat Wipe
Yes
Brand and Series
MCR Safety 905
Includes ID Panel
No
Palm Style
Padded
High-Visibility
No
Grip Pattern
G Pattern
Sold As
Pair
Glove Coating Material
Uncoated
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No
Glove Back Color
Black
Glove Coating Coverage
Uncoated
Lining Material
Unlined
Pairs per Package
1
Pairs Per Package
1

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, Backing Style Spandex with Foam Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Foam, Touchscreen Compatible No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.