Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Welding Bib Apron Split Leg 24X

  • Mfr # 38236MW

  • Zoro # G0625059


product price: $44.39
/ea

Key Features

Sleeve Length
36 in
Color
Gray
Features
D Ring to Hold Accessories
Width
24 in
Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38236MW
Zoro #
G0625059
UPC #
-
Country of Origin
Multiple

Dimensions

Sleeve Length
36 in
Width
24 in

Details

Item
Apron
Color
Gray
Features
D Ring to Hold Accessories
Number of Pockets
2
Apron Type
Split Leg Apron
Stitching Material
Kevlar(R)
Material Trade Name
Cowhide

Description

Apron Type Split Leg Apron, Color Gray, Features D Ring to Hold Accessories, Apron, Length 36 in, Material Trade Name Cowhide, Number of Pockets 2, Stitching Material Kevlar(R), Width 24 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.