Zoro Homepage

Leather Welding Shoe Protector

  • Mfr # 38505MW

  • Zoro # G0625025


product price: $20.79
/ea

Key Features

Material
Cowhide
Size
Universal
Color
Gray
Thickness
1.1 - 1.6 mm
Features
Double Lock Stitched, Gray Split Cow Leather, Mcr Safety Welding Logo, Sewn With Kevlar(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38505MW
Zoro #
G0625025
UPC #
-
Country of Origin
Multiple

Dimensions

Size
Universal
Thickness
1.1 - 1.6 mm

Details

Item
Leggings
Material
Cowhide
Color
Gray
Features
Double Lock Stitched, Gray Split Cow Leather, Mcr Safety Welding Logo, Sewn With Kevlar(R)
Heat Protection Type
Welding
Stitching Material
Kevlar(R)

Description

Color Gray, Features Double Lock Stitched, Gray Split Cow Leather, Mcr Safety Welding Logo, Sewn With Kevlar(R), Heat Protection Type Welding, Leggings, Material Cowhide, Size Universal, Stitching Material Kevlar(R)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.