Leather Welding Sleeve W Strap 25 Lengt, Leather, 25 in Length, Gray, Straight Cuff
Mfr # 38425MW
Zoro # G1205745
product price:Â $41.39
/eaKey Features
Sleeve Length
25 in
Material
Leather
Color
Gray
Features
Adjustable Neck Strap
Cuff Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
38425MW
Zoro #
G1205745
UPC #
-
Country of Origin
China
Dimensions
Sleeve Length
25 in
Details
Item
Leather Welding Sleeve W Strap 25 Lengt
Material
Leather
Color
Gray
Features
Adjustable Neck Strap
Cuff Style
Straight
Closure Type
Snaps
Series
Memphis Welding
Leather Type
Split
ANSI/ISEA Cut Level
Not Tested
Sleeve Material
Cowhide
Brand and Series
MCR Safety Memphis Welding
ANSI/ISEA Abrasion Level
Not Tested
Welding Sleeve Application
Mig, Tig
Includes Soapstone Pocket
No
Sleeve Features
Adjustable Neck Strap
Stitching Material
Cotton
Includes Thumbhole
No
Sleeve Performance
General Purpose
Sleeve Style
Sleeve
Wrist Closure
Snaps
Description
Leather Welding Sleeve W Strap 25 Lengt, Closure Type Snaps, Color Gray, Cuff Style Straight, Features Adjustable Neck Strap, Material Leather, Sleeve Length 25 in, Stitching Material Cotton, Wrist Closure Snaps
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.