Lens Cleaning Station
Mfr # LCS1
Zoro # G216256120
product price: $9.29
/eaSold in multiples of 6 for $55.74
Key Features
Tissue Count
600
Solution Type
Non-Silicone
Bottle Size
8 fl oz
Holder Mount Location
Countertop, Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCS1
Zoro #
G216256120
UPC #
766868000032
Country of Origin
United States
Dimensions
Bottle Size
8 fl oz
Details
Item
Lens Cleaning Stations
Tissue Count
600
Solution Type
Non-Silicone
Holder Mount Location
Countertop, Wall
Description
Lens Cleaning Stations
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.