Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lens Cleaning Station

  • Mfr # LCS2

  • Zoro # G416256128


product price: $18.59
/ea
Sold in multiples of 4 for $74.36

Key Features

Tissue Count
1,200
Solution Type
Non-Silicone
Bottle Size
16 fl oz
Holder Mount Location
Countertop, Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCS2
Zoro #
G416256128
UPC #
766868000124
Country of Origin
United States

Dimensions

Bottle Size
16 fl oz

Details

Item
Lens Cleaning Stations
Tissue Count
1,200
Solution Type
Non-Silicone
Holder Mount Location
Countertop, Wall

Description

Lens Cleaning Stations

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.