Zoro Homepage

Long Sleeve T-Shirt, 3, R, Polyester, Green, 5XL

  • Mfr # FFLTC3SLX5

  • Zoro # G5048313


product price: $36.39
/ea

Key Features

Material
Polyester
Color
Green
Back Stripe Pattern
Orange
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFLTC3SLX5
Zoro #
G5048313
UPC #
-
Country of Origin
China

Dimensions

Size
5XL
Sleeve Length
27 in
Length
34 in
Maximum Chest Size
32 in
Reflective Stripe Width
3 in

Details

Item
Long Sleeve T-Shirt
Material
Polyester
Color
Green
Back Stripe Pattern
Orange
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
3
Features
1 Lower Inside Microfiber Patch for Cleaning Glasses, Black Color in High Wear Areas to Hide Soiling, Left Chest Pocket with Pen Pocket
Series
FFLTC3SL
Sleeve Type
Long
Reflective Stripe Border Color
Orange
Reflective Stripe Main Color
Silver
Tag-less
Yes
Shirt Style
T-Shirt
Pocket Locations
Left Chest
Type
Long Sleeve T-Shirt

Description

Long Sleeve T-Shirt, ANSI Class 3, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Color Green, Size 5XL, Standards ANSI/ISEA 107, Sleeve Type Long, Maximum Chest Size 32 in, ANSI Type R, Features 1 Lower Inside Microfiber Patch for Cleaning Glasses, Black Color in High Wear Areas to Hide Soiling, Left Chest Pocket with Pen Pocket, Length 34 in, Pocket Locations Left Chest, Reflective Stripe Border Color Orange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.