Long Sleeve T-Shirt, Class 3, Type R, Birdseye, Orange, 2XL

  • Mfr # LSTSCL3MOX2

  • Zoro # G211217959


product price: $15.55
/ea

Key Features

Size
2XL
Material
Birdseye
Color
Orange
Back Stripe Pattern
Single Stripe
Standards
ANSI/ISEA 107 2020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSTSCL3MOX2
Zoro #
G211217959
UPC #
45143632619
Country of Origin
China

Dimensions

Size
2XL
Reflective Stripe Width
2"

Details

Item
Long Sleeve T-Shirt
Material
Birdseye
Color
Orange
Back Stripe Pattern
Single Stripe
Standards
ANSI/ISEA 107 2020
Number of Outside Pockets
1
ANSI Type
Type R
ANSI Class
Class 3
Type
Shirt
Gender
Unisex
Fabric Weight
0.766 LB
Reflective Stripe Main Color
Silver
Closure Type
Pullover

Description

LS Tshirt,CL3,Birdseye,Oran L X2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.