Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mcr Safety Luminator .35Mm Pvc Poly 3Pc Suit, 3XL, PVC/Polyester, Yellow, 3XL 2403RX3

Luminator .35Mm Pvc Poly 3Pc Suit, 3XL, PVC/Polyester, Yellow, 3XL (Discontinued)

  • Mfr # 2403RX3
  • Zoro # G1205465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2403RX3
Zoro #
G1205465
UPC #
45143249367
Country of Origin
China

Dimensions

Size
3XL
Fits Waist Size
54"
Thickness
.35 mm

Details

Item
Luminator .35Mm Pvc Poly 3Pc Suit,3XL
Color
Yellow
Material
PVC/Polyester
Inseam
31-1/2"
Features
Includes Jacket with Detachable Hood and Bib Pants; 0.35mm Thickness
Gender
Men's
Hood Style
Detachable
Closure Type
Snap

Description

Luminator .35Mm Pvc Poly 3Pc Suit,3XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.