Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Luminator .35Mm Pvc Poly 3Pc Suit, XL, PVC/Polyester, Yellow, Xl

  • Mfr # 2403RXL

  • Zoro # G1205806


product price: $19.89
/ea

Key Features

Color
Yellow
Size
Xl
Material
PVC/Polyester
Inseam
29-1/2"
Fits Waist Size
50"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2403RXL
Zoro #
G1205806
UPC #
45143249343
Country of Origin
China

Dimensions

Size
Xl
Fits Waist Size
50"
Thickness
.35 mm

Details

Item
Luminator .35Mm Pvc Poly 3Pc Suit,XL
Color
Yellow
Material
PVC/Polyester
Inseam
29-1/2"
Features
Includes Jacket with Detachable Hood and Bib Pants; 0.35mm Thickness
Gender
Men's
Closure Type
Snap
Hood Style
Detachable

Description

Luminator .35Mm Pvc Poly 3Pc Suit,XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.