Zoro Homepage

Luminator .38Mm Pvc Poly Suit 3 Pc, 4XL, PVC/Polyester, 4Xl

  • Mfr # 2083SRX4

  • Zoro # G0628531


product price: $65.59
/ea

Key Features

Color
Fluorescent Lime with Silver Reflective Stripes
Size
4Xl
Material
PVC/Polyester
Features
0.38mm Thickness
Thickness
.38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2083SRX4
Zoro #
G0628531
UPC #
-
Country of Origin
China

Dimensions

Size
4Xl
Thickness
.38 mm

Details

Item
Luminator .38Mm Pvc Poly Suit 3 Pc,4XL
Color
Fluorescent Lime with Silver Reflective Stripes
Material
PVC/Polyester
Features
0.38mm Thickness
Hood Style
Detachable
Closure Type
Snap

Description

Luminator .38Mm Pvc Poly Suit 3 Pc,4XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.