Magnifier Option Bi-Focal Single Lens Safety Reading Glasses, +1.5 Diopter, Gray Lens, Black
- Mfr # BKH15G
- Zoro # G116312285
product price:Â
$
7.85
/ea
Sold in multiples of 12 for
$94.20
Key Features
Frame Material
Polycarbonate
Gender
Unisex
Dielectric Protection
Yes
Frame Type
Frameless
Eyewear Size
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BKH15G
- Zoro #
- G116312285
- UPC #
- 766868482159
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- Universal
Details
- Item
- Safety Reading Glasses
- Frame Material
- Polycarbonate
- Gender
- Unisex
- Dielectric Protection
- Yes
- Frame Type
- Frameless
- Diopter Strength
- 1.5
- UV Protection
- Yes %
- Frame Color
- Black
- Lens Coating
- Duramass® Hard Coat/Scratch-Resistant
- Lens Color
- Gray
- Lens Material
- Polycarbonate
- Series
- BearKat® Magnifier RX™ Option
- Standards
- ANSI Z87+, CAN/CSA Z94.3, ISO 12312-1
Description
MCR Safety crews safety reading glass bi-focal single lens, series: BearKat magnifier RX option, +1.5 diopter, universal, Duramass hard coat/scratch-resistant lens coating, gray lens, frameless/wraparound, black frame, polycarbonate frame, polycarbonate lens, 99.9 % UV protection, hybrid/non-slip temple, specifications met: ANSI Z87+, CAN/CSA Z94.3, ISO 12312-1.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.