Shop MCR SAFETY
See all product information
Create Account
Magnifier Option Bi-Focal Single Lens Safety Reading Glasses, +2 Diopter, Clear Lens
- Mfr # BKH20
- Zoro # G716312531
product price:Â
$
6.49
/ea
Sold in multiples of 12 for
$77.88
Key Features
Frame Type
Frameless
Lens Color
Clear
Series
BearKat® Magnifier RX™ Option
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BKH20
- Zoro #
- G716312531
- UPC #
- 766868481206
- Country of Origin
- Taiwan, Province of China
- Frame Type
- Frameless
- Lens Color
- Clear
- Series
- BearKat® Magnifier RX™ Option
- Diopter Strength
- 2
- Lens Material
- Polycarbonate
- Frame Material
- Polycarbonate
- Lens Coating
- Duramass® Hard Coat/Scratch-Resistant
- Frame Color
- Clear
- Standards
- ANSI Z87+, CAN/CSA Z94.3, ISO 12312-1
- UV Protection
- Yes %
Dimensions
- Eyewear Size
- Universal
Description
MCR Safety crews safety reading glass bi-focal single lens, series: BearKat magnifier RX option, +2 diopter, universal, Duramass hard coat/scratch-resistant lens coating, clear lens, frameless/wraparound, clear frame, polycarbonate frame, polycarbonate lens, 99.9 % UV protection, hybrid/non-slip temple, specifications met: ANSI Z87+, CAN/CSA Z94.3, ISO 12312-1.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.