This item is Discontinued.

Mcr Safety MCR Safety MCRMOUD114PF Mossy Oak Shadow Grass Blades Camouflage Pattern Amber Yellow Lenses with MAX6 UD1 Series Safety Glasses; Anti-fog Coating MCRMOUD114PF

This item is Discontinued.

Mcr Safety

MCR Safety MCRMOUD114PF Mossy Oak Shadow Grass Blades Camouflage Pattern Amber Yellow Lenses with MAX6 UD1 Series Safety Glasses; Anti-fog Coating (Discontinued)

Mfr # MCRMOUD114PF
Zoro # G403951777
UPC # 30766868544537
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MCRMOUD114PF
Zoro #
G403951777
UPC #
30766868544537
Country of Origin
China

Description

Mossy Oak Blades UD1 Series Camouflage Safety Glasses Mossy Oak Shadow Grass Blades Camo Pattern Amber Yellow Lenses with MAX6, Anti-fog Coating.

MCR Safety glasses are designed to provide solution-based eyewear protection. MAX3 scratch resistant coating which provides three times greater scratch resistance, MAX6 anti-fog coating which is proven to provide six times greater fog-resistance and dissipation, or MAX36 which provides MAX3 and MAX6 coatings on the lens. The Dominator DM3 glasses feature co-injected TPR wire core adjustable nose pads and temples for complete adjustability.

Features
  • Mossy Oak Shadow Grass Blades camo design
  • Sleek Co-Injected TPR over polycarbonate temples
  • Meets Military Ballistic High Velocity Standard
  • MAX6, and MAX36, lens coatings
Specifications
  • Lens Color: Amber Yellow
  • Pattern: Camouflage
  • Weight: 0.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.