MCR Safety Multi-Task Mechanics Gloves, Synthetic Leather Palm, Spandex Back, XL, Black

  • Mfr # 935CHXL

  • Zoro # G3255080


product price: $11.85
/pr

Key Features

Color
Black
Cuff Style
Hook-and-Loop
Glove Length
10 in
Palm Material
Synthetic Leather
Palm Construction
Suede Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
935CHXL
Zoro #
G3255080
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
XL
Glove Length
10 in
Size- Alpha
XL
Size- Numeric
10

Details

Item
Mechanics Gloves
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Palm Construction
Suede Synthetic
Finger Coverage
Full Finger
Insulated
No
Standards
EN388
Sold As
Pair
Glove Coating Material
Uncoated
Glove Lining Material
Unlined
Glove Coating Coverage
Uncoated
Stitching Material
Cotton/Polyester
Glove Construction
Cut and Sewn
Glove Liner Material
Unlined
Water Resistant
No
EN 388 Impact Rated
No
Thumb Sweat Wipe
No
Glove Hand Style
Left and Right
Includes Pinch Point Protection
No
Includes Red Palm
No
Includes Double Palm
Yes
Glove Back Material
Spandex(R)
Low-Profile Impact Protection
No
Rope Channel Reinforcement
No
Cut-Resistance Coverage
Not Tested
ANSI/ISEA Abrasion Level
Not Tested
Windproof
No
Reflective Backing
No
Glove Materials
Neoprene, Spandex(R), Synthetic Leather
Includes Pull Strap
No
Touchscreen Nib
No
Silicone-Free
No
Anti-Static
No
Latex-Free
No
Includes Padded Palm
Yes
Glove Features
Padded Palm, Reinforced Palm, Reinforced Thumb Crotch
Touchscreen Compatible
No
Series
MCR Safety Multi-Task
Includes ID Panel
No
ANSI/ISEA Impact Level
Not Tested
Knuckle Protection Material
Neoprene
Includes Heat Pack Pocket
No
Brand and Series
MCR Safety 935CH
Includes Keypad Nib
No
ANSI/ISEA Puncture Level
Not Rated
Reinforcement Coverage
Reinforced Fingertips, Reinforced Thumb
Palm Style
Padded
High-Visibility
No
Oil-Resistant
No
Pairs per Package
1
Glove Back Color
Black
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Leather Grade
Premium
Includes Reinforced Thumb Crotch
Yes
Glove Backing Material
Spandex
Glove Palm Material
Synthetic Leather
Application
Mechanics

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, Backing Style Spandex with Neoprene Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN388

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.