Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MCR V201 Safety Vest, Polyester Mesh, Hook Closure, Orange, One Size

  • Mfr # V201

  • Zoro # G302685391


product price: $19.15
/ea
Sold in multiples of 3 for $57.45

Key Features

Color
Black; Fluorescent Orange
Size
One Size
Material
Mesh
Closure Type
Hook and Loop
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V201
Zoro #
G302685391
UPC #
045143722013
Country of Origin
China

Dimensions

Size
One Size

Details

Color
Black; Fluorescent Orange
Material
Mesh
Closure Type
Hook and Loop
Number of Pockets with Closure
0
High Visibility
Yes
Features
Breathable

Description

MCRTM V201 SAFETY VEST, POLYESTER MESH, HOOK CLOSURE, ORANGE, ONE SIZE BASIC, ECONOMICAL BRIGHT ORANGE SAFETY VEST FOR WAREHOUSE, PARKING LOT, OR OTHER ROADSIDE WORKERS WITH A CALL FOR CAUTION. THE MESH DESIGN ALLOWS FOR AIR MOVEMENT, MAKING THESE VESTS COMFORTABLE IN WARM WEATHER. THE HOOK AND LOOP CLOSURE FIRMLY SECURES THE VEST AROUND THE WORKER.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.