Mechanics Gloves, Cowhide, Spandex(R), Hook-and-Loop Cuff, Full Finger, Black/Brown, M, 12 PK

  • Mfr # 920M

  • Zoro # G1199908


product price:  $82.95
/pk 12, $6.91/ea
Free Shipping & Returns

Key Features

Color
Black/Brown
Glove Liner Material
Unlined
Glove Materials
Cowhide, Spandex(R)
Leather Grade
Premium
Cuff Style
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920M
Zoro #
G1199908
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9 1/4 in
Size- Numeric
8
Size- Alpha
M

Details

Item
Mechanics Gloves
Color
Black/Brown
Glove Liner Material
Unlined
Glove Materials
Cowhide, Spandex(R)
Leather Grade
Premium
Cuff Style
Hook-and-Loop
Finger Coverage
Full Finger
Sold As
Pair
Stitching Material
Cotton/Polyester
Palm Material
Cowhide
Insulated
No
Leather Palm Process
Split
Glove Back Material
Spandex(R)
ANSI/ISEA Abrasion Level
Not Tested
Glove Coating Material
Uncoated
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
Not Rated
EN 388 Impact Rated
No
Windproof
No
Cut-Resistance Coverage
Not Tested
Includes Keypad Nib
No
Waterproof
No
ANSI/ISEA Impact Level
Not Tested
Thumb Sweat Wipe
Yes
Water Resistant
No
Includes ID Panel
No
Includes Red Palm
No
Includes Pull Strap
No
Low-Profile Impact Protection
No
Series
MCR Safety Multi-Task
Reflective Backing
No
Includes Double Palm
No
Touchscreen Compatible
No
Brand and Series
MCR Safety 920
Glove Features
Reinforced Palm, Thumb Sweat Wipe
Rope Channel Reinforcement
No
Includes Pinch Point Protection
No
Includes Padded Palm
No
Glove Construction
Cut and Sewn
Touchscreen Nib
No
Anti-Static
No
Silicone-Free
No
Includes Heat Pack Pocket
No
Latex-Free
No
High-Visibility
No
Palm Style
Reinforced
Glove Coating Coverage
Uncoated
Hand Protection Style
Glove
Glove Back Color
Black
Oil-Resistant
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Pairs per Package
1
Pairs Per Package
1
Thumb Style
Wing

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Hook-and-Loop, Insulated No, Palm Material Cowhide, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Touchscreen Compatible No, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.