Mechanics Gloves, Goatskin, Nylon, Spandex(R), Hook-and-Loop Cuff, Wing Thumb, Full Finger, Black

  • Mfr # 903XXL

  • Zoro # G3136957


product price:  $13.85
/ea

Key Features

Color
Black
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Goatskin, Nylon, Spandex(R)
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
903XXL
Zoro #
G3136957
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
2XL
Glove Length
10 in
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Mechanics Gloves
Color
Black
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Goatskin, Nylon, Spandex(R)
Leather Grade
Premium
Cuff Style
Hook-and-Loop
Glove Cut
Gunn
Finger Coverage
Full Finger
Palm Material
Goatskin
Application
Stamping, Warehousing, Automotive, Carpentry, Construction, Demolition, Landscaping
Closure Type
Hook and Loop
Stitching Material
Cotton/Polyester
ANSI/ISEA Puncture Level
Not Rated
Leather Palm Process
Grain
Glove Hand Style
Left and Right
Glove Coating Material
Uncoated
Sold As
Pair
Glove Back Material
Spandex(R)
Insulated
No
ANSI/ISEA Abrasion Level
Not Tested
Includes Red Palm
No
Includes Padded Palm
Yes
Includes Heat Pack Pocket
No
Low-Profile Impact Protection
No
Includes ID Panel
Yes
Reflective Backing
No
Glove Features
ID Panel, Padded Knuckles, Reinforced Palm
Includes Pinch Point Protection
No
Includes Pull Strap
No
Latex-Free
No
Series
MCR Safety Multi-Task
Includes Double Palm
Yes
Anti-Static
No
ANSI/ISEA Impact Level
Not Tested
Windproof
No
Rope Channel Reinforcement
No
Includes Keypad Nib
No
Thumb Sweat Wipe
Yes
Waterproof
No
Silicone-Free
No
Touchscreen Nib
No
Glove Construction
Cut and Sewn
Touchscreen Compatible
No
Cut-Resistance Coverage
Not Tested
Knuckle Protection Material
Foam
EN 388 Impact Rated
No
Water Resistant
No
Brand and Series
MCR Safety 903
Palm Style
Padded
High-Visibility
No
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Glove Coating Coverage
Uncoated
Minimum Temperature
Not Rated
Glove Back Color
Black
Oil-Resistant
No
Lining Material
Unlined
Pairs per Package
1
Pairs Per Package
1

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, Backing Style Spandex with Foam Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Foam, Touchscreen Compatible No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.