Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanics Gloves, Hook-and-Loop, Spandex Back, Black/Blue, M

  • Mfr # 900M

  • Zoro # G0487439


product price: $12.35
/ea

Key Features

Color
Black/Blue
Cuff Style
Hook-and-Loop
Glove Length
9 1/4 in
Palm Material
Synthetic Leather
Palm Construction
Suede Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900M
Zoro #
G0487439
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
M
Glove Length
9 1/4 in
Size- Alpha
M
Size- Numeric
8

Details

Item
Mechanics Gloves
Color
Black/Blue
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Palm Construction
Suede Synthetic
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA 105-2016, EN388
Stitching Material
Cotton/Polyester
Glove Back Material
Spandex(R)
Sold As
Pair
Latex-Free
No
Brand and Series
MCR Safety 900
Max. Temp.
280 Degrees F
Includes Pull Strap
No
Silicone-Free
No
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Force
36.49 N
EN 388 Impact Rated
No
Touchscreen Compatible
Yes
Cut-Resistance Coverage
Not Tested
Glove Construction
Cut and Sewn
Reflective Backing
No
EN 388 Rating
3XX2
Low-Profile Impact Protection
No
Thumb Sweat Wipe
No
Glove Materials
Spandex(R), Synthetic Leather
ANSI/ISEA Abrasion Cycles
1,200
Glove Features
Touchscreen Compatible
Includes Heat Pack Pocket
No
Includes Red Palm
No
Includes Padded Palm
No
Anti-Static
No
Rope Channel Reinforcement
No
Glove Hand Style
Left and Right
Includes Pinch Point Protection
No
ANSI/ISEA Puncture Level
2
Windproof
No
Series
MCR Safety Multi-Task
Includes Double Palm
No
Glove Liner Material
Unlined
Touchscreen Nib
No
Includes Keypad Nib
No
Includes ID Panel
Yes
ANSI/ISEA Impact Level
Not Tested
Water Resistant
No
Palm Style
Single Layer
High-Visibility
No
Leather Grade
Premium
Includes Reinforced Thumb Crotch
No
Pairs per Package
1
ANSI/ISEA Heat Level
2
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Glove Back Color
Blue
Oil-Resistant
No
Maximum Temperature
39 Degrees F
EN 407 Contact Heat Level
7 sec
Glove Coating Coverage
Uncoated
Glove Coating Material
Uncoated
Glove Lining Material
Unlined
Glove Backing Material
Spandex
Glove Palm Material
Synthetic Leather
Application
Mechanics

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level 7 sec, Insulated No, Maximum Temperature 39 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Blue, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105-2016, EN388

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.