Zoro Homepage

Mechanics Gloves, L, Spandex, Black, PR

  • Mfr # PD4906L

  • Zoro # G208661598


product price: $22.75
/pr

Key Features

Glove Size
L
Palm Material
Synthetic Leather
Standards
ASTM D3389-15, ASTM F2992-15, EN 388
Insulated
No
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD4906L
Zoro #
G208661598
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
L
Size- Alpha
L

Details

Item
Mechanics Gloves
Palm Material
Synthetic Leather
Standards
ASTM D3389-15, ASTM F2992-15, EN 388
Insulated
No
Finger Coverage
Full Finger
Knuckle Padding Material
TPR Rubber
Cuff Style
Spandex
Color
Black
ANSI/ISEA Cut Level
A2
Glove Coating Coverage
Palm
Series
Predator
Glove Back Material
Spandex
Finger Style
Full Finger
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
3
ANSI/ISEA Puncture Force
9 kN
Glove Back Color
Black
Knuckle Protection Material
TPR
Reflective Backing
Yes
Impact Protection Style
Standard
Oil-Resistant
Yes
Leather Grade
Premium
Glove Coating Material
PVC
Hand Protection Style
Glove
Glove Features
High-Visibility, Reinforced Thumb Strap
ANSI/ISEA Impact Level
1
EN 388 Impact Rated
Yes
Cut-Resistance Coverage
Palm
Palm Style
Reinforced
Layered Palm Material
Synthetic Leather
Includes Reinforced Thumb Crotch
Yes
Cuff Material
Neoprene
ANSI/ISEA Impact Force
9 kN
Sold As
Pair
High-Visibility Features
High-Visibility Cuff
Pairs per Package
12
Glove Construction
Cut and Sewn
Touchscreen Compatible
No
Minimum Temperature
32 Degrees F
ANSI/ISEA Cut Load
600 g
Includes Double Palm
No
Grip Coating Material
PVC
Silicone-Free
No
Palm Construction
Single

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm, Palm Style Reinforced, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Cuff Style Spandex, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.