
Mechanics Gloves, Large, Leather, Black, Adjustable Closure, PR
Mfr # 903L
Zoro # G412467917
product price: $17.35
/prKey Features
Insulated
No
Color
Black
Palm Material
Grain Leather
Glove Size
Large
Application
Mechanics
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
903L
Zoro #
G412467917
UPC #
-
Country of Origin
China
Dimensions
Glove Size
Large
Details
Insulated
No
Color
Black
Palm Material
Grain Leather
Application
Mechanics
Palm Construction
Padded
Item
Mechanics Work Gloves
Description
Mechanics Gloves, Type: Mechanics; Material: Leather; Glove Size: Large; Color: Black; Cuff Style: Adjustable Closure; Lining: Unlined; Cuff Material: Elastic; Grade: Premium; Leather Cut: Grain; Leather Type: Goat - MCR Safety Mechanics Gloves Grain goatskin palm with foam padding Adjustable hook and loop wrist closure, Not just for the pit crew. MCR Safety mechanics gloves are constructed from an assortment of premium materials. Most styles feature Clarino or other synthetic leathers. Additionally, premium grain deerskin and goatskin styles compliment this series. The 903 features a premium synthetic leather palm and a grain goatskin patch with foam padding. The black color Spandex back hides dirt and offers extreme comfort. Multi-layered knuckle protection makes this a great choice., Premium synthetic leather palm Grain goatskin patch on palm with foam padding Adjustable hook and loop wrist closure Multi-layered knuckle protection Spandex back for comfortable fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.