
Mechanics Gloves, Large, Synthetic, Black/Lime, PR
Mfr # 926L
Zoro # G712467839
product price: $23.99
/prKey Features
Color
Black/Lime
Insulated
Yes
Palm Construction
Single
Application
Mechanics
Glove Size
Large
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926L
Zoro #
G712467839
UPC #
-
Country of Origin
China
Dimensions
Glove Size
Large
Details
Color
Black/Lime
Insulated
Yes
Palm Construction
Single
Application
Mechanics
Item
Mechanics Work Gloves
Description
Mechanics Gloves, Type: Mechanics; Material: Synthetic; Glove Size: Large; Color: Black/Lime; Cuff Style: Adjustable Closure; Lining: Thermosock; Polymer Color: Black; Cuff Material: Neoprene; Grade: Premium - MCR Safety Mechanics Gloves Synthetic leather palm with silicone dots Thermosock lined with waterproof bladder, All of us are called to multi-task at our jobs. You need a glove that will stand up to the abuse your hands take every day. Our MCR Safety mechanics gloves will give you the grip,durability and protection you need for those tuff jobs! The 926 glove features a black synthetic leather palm and fingertips with silicone dots, black terrycloth thumb, black neoprene knuckle strap, hook and loop wrist closure and is lined with 40 gram Thermosock for warmth. Other features include a hi-visibility green fabric back and is windproof and waterproof. Stay warm and dry in the 926 glove from MCR Safety., Lined with 40 gram Thermosock for warmth Waterproof and wind proof membrane Black synthetic leather palm and fingertips Silicone dots on palm Hook and loop wrist closure & hi-vis green fabric back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.