Zoro Homepage

Mechanics Gloves, Memphis, Large, Synthetic, Black/Red

  • Mfr # 924L

  • Zoro # G716037052


product price: $20.99
/pr

Key Features

Glove Length
12 in
Glove Size
Large
Insulated
No
Palm Material
Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
924L
Zoro #
G716037052
UPC #
045143092437
Country of Origin
China

Dimensions

Glove Length
12 in
Glove Size
Large

Details

Insulated
No
Palm Material
Synthetic Leather

Description

MCR Safety Mechanics Gloves Synthetic Leather Palm with padding PVC Grip on palm and fingertips Adjustable hook and loop neoprene wrist closure, All of us are called to multi-task at our jobs. You need a glove that will stand up to the rigors of the grease and grime. Our MCR Safety mechanics gloves will give you the grip, durability and protection you need for anything your boss can throw at you. The 924 features a black synthetic palm with foam padding and black PVC grip on palm and fingertips. Other features include a Red/black/white fabric back, black terrycloth thumb, and hook and loop adjustable wrist closure. Two LED lights are included with each pair., Synthetic Leather Palm Foam padding with PVC Red, white, and black 2 LED adjustable lights Adjustable Hook and Loop Wrist Closures

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.