Mechanics Gloves, Spandex Back, 0 Abrasion Level, Black/Yellow, 2XL

  • Mfr # 901XXL

  • Zoro # G3105378


product price:  $18.35
/pr

Key Features

Glove Size
2XL
Color
Black/Yellow
Cuff Style
Hook-and-Loop
Glove Length
10 in
Palm Material
Deerskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
901XXL
Zoro #
G3105378
UPC #
045143090150
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
10 in
Length
11-5/16"
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Mechanics Gloves
Color
Black/Yellow
Cuff Style
Hook-and-Loop
Palm Material
Deerskin
Application
Airport , Stamping, Warehousing
Palm Construction
Grain Deer
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA 105-2016, EN388
Cuff
Hook-and-Loop
Lining
Unlined
Thumb Style
Wing
ANSI/ISEA Puncture Level
4
ANSI/ISEA Abrasion Level
0
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
ANSI/ISEA Cut Load
0
Max. Temp.
280 Degrees F
Glove Back Material
Spandex(R)
Series
MCR Safety Multi-Task
Stitching Material
Cotton/Polyester
ANSI/ISEA Cut Grams
0 g
Anti-Static
No
Includes Pull Strap
No
Latex-Free
No
Cut-Resistance Coverage
Not Tested
Glove Materials
Deerskin, Spandex(R)
Rope Channel Reinforcement
No
Touchscreen Compatible
No
Touchscreen Nib
No
Includes Padded Palm
No
EN 388 Rating
3XX4
Includes Red Palm
No
Windproof
No
ANSI/ISEA Impact Level
Not Tested
Brand and Series
MCR Safety 901
EN 388 Impact Rated
No
Silicone-Free
No
Includes Heat Pack Pocket
No
Includes Double Palm
No
Includes ID Panel
Yes
Includes Pinch Point Protection
No
Water Resistant
No
Glove Construction
Cut and Sewn
Thumb Sweat Wipe
No
Leather Palm Process
Grain
Glove Liner Material
Unlined
Includes Keypad Nib
No
Glove Hand Style
Left and Right
Glove Features
ID Panel
Low-Profile Impact Protection
No
ANSI/ISEA Puncture Force
108.98 N
Reflective Backing
No
ANSI/ISEA Abrasion Cycles
2,536
Palm Style
Single Layer
High-Visibility
No
Sold As
Pair
Hand Protection Style
Glove
Oil-Resistant
No
Glove Back Color
Black
Leather Grade
Premium
Pairs per Package
1
Includes Reinforced Thumb Crotch
No
Maximum Temperature
284 Degrees F
ANSI/ISEA Heat Level
2
EN 407 Contact Heat Level
7 sec
Minimum Temperature
Not Rated
Glove Lining Material
Unlined
Glove Palm Material
Deerskin
Glove Backing Material
Spandex

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level 7 sec, Insulated No, Maximum Temperature 284 Degrees F, Palm Material Deerskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105-2016, EN388

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.