Mechanics Gloves, Spandex Back, 3 Abrasion Level, Black/Blue, XL

  • Mfr # 900XL

  • Zoro # G0487457


product price:  $12.35
/ea

Key Features

Color
Black/Blue
Cuff Style
Hook-and-Loop
Glove Length
10 in
Palm Material
Synthetic Leather
Palm Construction
Suede Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900XL
Zoro #
G0487457
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
XL
Glove Length
10 in
Size- Numeric
10
Size- Alpha
XL

Details

Item
Mechanics Gloves
Color
Black/Blue
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Palm Construction
Suede Synthetic
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA 105-2016, EN388
ANSI/ISEA Puncture Level
2
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
ANSI/ISEA Abrasion Level
3
Includes Keypad Nib
No
Glove Liner Material
Unlined
Anti-Static
No
EN 388 Impact Rated
No
Latex-Free
No
Includes Pull Strap
No
Water Resistant
No
Low-Profile Impact Protection
No
Glove Materials
Spandex(R), Synthetic Leather
Windproof
No
Glove Construction
Cut and Sewn
ANSI/ISEA Impact Level
Not Tested
Series
MCR Safety Multi-Task
Touchscreen Compatible
Yes
Includes Double Palm
No
Max. Temp.
280 Degrees F
Silicone-Free
No
Includes Pinch Point Protection
No
Cut-Resistance Coverage
Not Tested
Rope Channel Reinforcement
No
Includes Padded Palm
No
Brand and Series
MCR Safety 900
Touchscreen Nib
No
Glove Back Material
Spandex(R)
ANSI/ISEA Abrasion Cycles
1,200
ANSI/ISEA Puncture Force
36.49 N
Glove Hand Style
Left and Right
Glove Features
Touchscreen Compatible
Includes Heat Pack Pocket
No
Thumb Sweat Wipe
No
Includes Red Palm
No
EN 388 Rating
3XX2
Stitching Material
Cotton/Polyester
Reflective Backing
No
Includes ID Panel
Yes
Palm Style
Single Layer
High-Visibility
No
Sold As
Pair
Pairs per Package
1
Leather Grade
Premium
Hand Protection Style
Glove
EN 407 Contact Heat Level
7 sec
Glove Back Color
Blue
ANSI/ISEA Heat Level
2
Minimum Temperature
Not Rated
Maximum Temperature
39 Degrees F
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Unlined
Glove Backing Material
Spandex
Glove Palm Material
Synthetic Leather
Application
Mechanics

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level 7 sec, Insulated No, Maximum Temperature 39 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Blue, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105-2016, EN388

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.