Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanics Gloves, Spandex Back, Hook-and-Loop, Black, 2XL

  • Mfr # MB100XXL

  • Zoro # G4648174


product price: $13.39
/pr

Key Features

Color
Black
Cuff Style
Hook-and-Loop
Glove Length
11 1/2 in
Palm Material
Synthetic Leather
Palm Construction
Single Layer Suede Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB100XXL
Zoro #
G4648174
UPC #
045143019182
Country of Origin
Multiple

Dimensions

Glove Size
2XL
Glove Length
11 1/2 in
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Mechanics Gloves
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Palm Construction
Single Layer Suede Synthetic
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA 105-2016, EN388
Back Material
Fabric
Thumb Style
Wing
Sold As
Pair
Glove Lining Material
Unlined
Glove Coating Coverage
Uncoated
Glove Coating Material
Uncoated
Includes ID Panel
No
Glove Liner Material
Unlined
ANSI/ISEA Puncture Force
42.79 N
ANSI/ISEA Impact Level
Not Tested
Anti-Static
No
ANSI/ISEA Abrasion Level
3
Includes Keypad Nib
No
Latex-Free
No
Glove Construction
Cut and Sewn
Stitching Material
Cotton/Polyester
Rope Channel Reinforcement
No
Includes Red Palm
No
Cut-Resistance Coverage
Not Tested
Silicone-Free
No
Thumb Sweat Wipe
No
Low-Profile Impact Protection
No
Series
ForceFlex Multi-Task
ANSI/ISEA Abrasion Cycles
1,846
Includes Pinch Point Protection
No
ANSI/ISEA Puncture Level
2
Includes Double Palm
No
Windproof
No
Glove Back Material
Spandex(R)
Water Resistant
No
Reinforcement Coverage
Reinforced Fingertips
Includes Pull Strap
Yes
Glove Hand Style
Left and Right
Includes Padded Palm
No
EN 388 Impact Rated
No
EN 388 Rating
3XX2
Glove Features
Pull Strap
Brand and Series
MCR Safety CutPro ForceFlex MB100
Reflective Backing
No
Includes Heat Pack Pocket
No
Touchscreen Compatible
No
Touchscreen Nib
No
Glove Materials
Spandex(R), Synthetic Leather
Palm Style
Single Layer
High-Visibility
No
Oil-Resistant
No
Leather Grade
Premium
Glove Back Color
Black/White
Pairs per Package
1
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Glove Palm Material
Synthetic Leather
Glove Backing Material
Spandex
Cut
Gunn
Application
Mechanics

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black/White, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105-2016, EN388, Touchscreen Compatible No, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.