Zoro Homepage

Mechanics Gloves, X-Large, Synthetic, Black, PR

  • Mfr # 954XL

  • Zoro # G112467842


product price: $14.55
/pr

Key Features

Glove Size
X-Large
Insulated
No
Palm Material
Synthetic Leather
Cuff Style
Slip-On
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
954XL
Zoro #
G112467842
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
X-Large

Details

Insulated
No
Palm Material
Synthetic Leather
Cuff Style
Slip-On
Color
Black
Application
Mechanics
Item
Mechanics Work Gloves

Description

Mechanics Gloves, Type: Mechanics; Material: Synthetic; Glove Size: X-Large; Color: Black; Cuff Style: Slip-On - Open; Lining: Unlined; Cuff Material: Spandex; Grade: Premium; Leather Cut: Suede Synthetic - MCR Safety HyperFit Mechanics Gloves Synthetic leather palm Retro-reflective logo Super stretch knuckle, Safety, comfort, and style. These are attributes the industrial worker wants in any PPE they are wearing. The MCR Safety 954 hi-vis orange HyperFit in. designed slip on cuff glove fits the need. The MCR Safety 954 features a super stretch knuckle region for greater flexibility, touch screen friendly synthetic leather palm, shirred elastic back for a snug fit, reinforced index finger and thumb crotch and reflective logo on the back for added safety. The 954 is machine washable. Do not machine dry., HyperFit in. Designed Slip On Cuff Super Stretch Knuckle Region for Greater Flexibility Touch Screen Friendly Synthetic Leather Palm Elastic Cuff for a Snug Fit Reinforced Thumb Crotch Reflective logo on the back for added safety Machine Washable. Do not machine dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.