Zoro Homepage

Memphis Drivers Gloves, X-Large, Leather, Beige, PR

  • Mfr # 3204XL

  • Zoro # G312467796


product price: $14.65
/pr
Sold in multiples of 12 for $175.80

Key Features

Thumb Style
Keystone
Glove Back Material
Split Leather
Color
Beige
Palm Material
Grain Leather
Glove Liner Material
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3204XL
Zoro #
G312467796
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL

Details

Thumb Style
Keystone
Glove Back Material
Split Leather
Color
Beige
Palm Material
Grain Leather
Glove Liner Material
Unlined
Leather Grade
Select

Description

Drivers Gloves, Memphis, Type: Drivers; Material: Leather; Glove Size: X-Large; Color: Beige; Cuff Style: Slip-On - Open; Lining: Unlined; Thickness: 0.9 to 1.5 MM; Cuff Material: Leather; Glove Back: Full; Grade: Select - Drivers Glove, Select Grade Grain Palm & Split Back, Keystone Thumb, DuPont Kevlar Sewn, From wranglin' to buildin', these gloves are tough for the job! Cowhide is the most commonly used leather due to availability. Characteristics include a good balance between abrasion resistance, dexterity, durability and comfort. The 3204 drivers gloves feature; Select Grade cow grain leather palm, brown split leather back, sewn with DuPont Kevlar,shirred elastic back, rolled hemmed, and a keystone thumb pattern., Select Grade Grain Cowhide Split Leather Back Sewn with DuPont Kevlar Thread Keystone Thumb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.