
Memphis Flex Seamless Nylon Knit Gloves, Small, Blue/Gray, PK12
Mfr # 96731S
Zoro # G801859903
product price: $37.58
/pk 12, $3.13/eaKey Features
Color
Blue/Gray
Glove Style
Work
Fabric Weight
1.38 lbs
Thickness
13 gauge
Glove Size
Small
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96731S
Zoro #
G801859903
UPC #
-
Country of Origin
China
Dimensions
Thickness
13 gauge
Glove Size
Small
Details
Color
Blue/Gray
Glove Style
Work
Fabric Weight
1.38 lbs
Cuff Style
Knit Wrist
Description
Multipurpose work gloves provide durable strength and grip, without compromising breathability. Gray nylon shell offers added comfort and flexibility. Blue foam latex-dipped palm and fingertips maintain a solid grip in both wet and dry environments. Ideal for small parts handling where tactile sensitivity and dexterity are important.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.