
Memphis Gloves Gloves, Large, Jersey, Brown, Knit Wrist Cuff, PR
Mfr # 7100
Zoro # G012467935
product price:Â $1.35
/pr
Sold in multiples of 12 for $16.20
Key Features
Color
Brown
Glove Materials
Cotton/Polyester
Cuff Style
Knit Wrist
Glove Size
Large
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100
Zoro #
G012467935
UPC #
-
Country of Origin
China
Dimensions
Glove Size
Large
Details
Color
Brown
Glove Materials
Cotton/Polyester
Cuff Style
Knit Wrist
Description
Gloves, Type: General Purpose; Material: Jersey; Glove Size: Large; Color: Brown; Cuff Style: Knit Wrist; Cuff Material: Cotton/Poly Blend; Glove Back: Clute; Thumb Style: Straight; Finger Style: Standard; Pattern: Clute - Brown Jersey, Clute Pattern with Knit Wrist, Cotton/Polyester Blend, Brown jersey gloves have been used for generations as a light weight, comfortable option for light duty. Brown jersey gloves are available in many weights, patterns, and even some with dots for grip. The 7100 is a clute pattern glove. The cotton/polyester blend is excellent for laundering. Available in vending packaged option - VP7100., Breathable Absorbent Clute pattern
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.