Memphis (MP1), Safety Glasses, Anti-Fog, Gray Lens, Black Frame, Half Frame, 1 PR
- Mfr # MP112AF
- Zoro # G716244894
product price:Â
$
3.89
/pr
Sold in multiples of 12Â prs for
$46.68
Key Features
Lens Color
Gray
Frame Type
Half Frame
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP112AF
- Zoro #
- G716244894
- UPC #
- 766868652156
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- Universal
Details
- Item
- Safety Glasses
- Lens Color
- Gray
- Frame Type
- Half Frame
- Frame Color
- Black
- Lens Coating
- Anti-Fog
- Lens Material
- Polycarbonate
- Frame Material
- Nylon
- Foam Lined
- No
- Series
- Memphis (MP1)
- Frame Style
- Wraparound
- Standards
- ANSI/ISEA Z87.1 2020, TAA Compliant
- Ultra-Violet Scale Protection Designation
- U6
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Padding Location
- Nose Bridge
- Gender
- Unisex
- Arm Tip Type
- Bayonet
- Includes
- Cord
- Temple Tip Features
- Flexible, Soft
- Arm Color
- Black
- Arm Material
- Nylon
- Nose Bridge Material
- TPR
- For Small Heads Designation
- Not Rated for Small Heads
Description
Safety Glasses, Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.