Memphis (MP1), Safety Glasses, Anti-Scratch, Brown Lens, Mossy Oak/Black Frame, Half Frame, 1 PR
Mfr # MOMP11B
Zoro # G116244852
product price: $7.49
/pr
Sold in multiples of 12 for $89.88
Key Features
Lens Color
Brown
Frame Type
Half Frame
Frame Color
Mossy Oak/Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOMP11B
Zoro #
G116244852
UPC #
766868548763
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Brown
Frame Type
Half Frame
Frame Color
Mossy Oak/Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Memphis (MP1)
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Arm Tip Type
Bayonet
Ultra-Violet Scale Protection Designation
U6
Nose Bridge Material
TPR
Meets High Impact Standard
High Impact Standard ANSI Z87+
Arm Color
Mossy Oak
Padding Location
Nose Bridge
Gender
Unisex
Arm Material
Nylon
Includes
Cord
Temple Tip Features
Flexible, Soft
For Small Heads Designation
Not Rated for Small Heads
Description
Safety Glasses, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.