Memphis (MP1), Safety Glasses, Anti-Scratch, Gray Lens, Black Frame, Half Frame, 1 PR
Mfr # MP112
Zoro # G216244905
product price: $4.85
/prSold in multiples of 12 for $58.20
Key Features
Lens Color
Gray
Frame Type
Half Frame
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP112
Zoro #
G216244905
UPC #
766868548787
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Gray
Frame Type
Half Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Memphis (MP1)
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Arm Material
Nylon
Arm Color
Black
Arm Tip Type
Bayonet
Meets High Impact Standard
High Impact Standard ANSI Z87+
Padding Location
Nose Bridge
Gender
Unisex
Includes
Cord
Nose Bridge Material
TPR
Temple Tip Features
Flexible, Soft
Ultra-Violet Scale Protection Designation
U6
For Small Heads Designation
Not Rated for Small Heads
Description
Safety Glasses, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.