Memphis (MP1), Safety Glasses, Anti-Scratch, Silver Mirror Lens, Black Frame, Half Frame, 1 PR
Mfr # MP117
Zoro # G016244846
product price: $5.39
/prSold in multiples of 12 for $64.68
Key Features
Lens Color
Silver Mirror
Frame Type
Half Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP117
Zoro #
G016244846
UPC #
766868546103
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Silver Mirror
Frame Type
Half Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Memphis (MP1)
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Nose Bridge Material
TPR
Ultra-Violet Scale Protection Designation
U6
Arm Color
Black
Padding Location
Nose Bridge
Arm Material
Nylon
Meets High Impact Standard
High Impact Standard ANSI Z87+
Gender
Unisex
Includes
Cord
Arm Tip Type
Bayonet
For Small Heads Designation
Not Rated for Small Heads
Description
Safety Glasses, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.