
Memphis (MP1), Welding Safety Glasses, Anti-Scratch, Green Filter 3.0 Lens, Black Frame, Half Frame
Mfr # MP1130
Zoro # G011218927
product price: $82.95
/pk 12, $6.91/ea
Free Shipping & Returns
Key Features
Frame Type
Half Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP1130
Zoro #
G011218927
UPC #
766868545908
Country of Origin
Taiwan, Province of China
Details
Item
Welding Safety Glasses
Lens Color
Green Filter 3.0
Frame Type
Half Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Memphis (MP1)
Standards
ANSI/ISEA Z87.1 2020
Gender
Unisex
Arm Color
Black
Arm Tip Type
Bayonet
Description
Memphis MP1 Black Frame, GreenFilter 3.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.