Memphis (MP1), Welding Safety Glasses, Anti-Scratch, Green Filter 5.0 Lens, Black Frame, Half Frame
Mfr # MP1150
Zoro # G316244874
product price:Â $8.89
/pr
Sold in multiples of 12 for $106.68
Key Features
Frame Type
Half Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MP1150
Zoro #
G316244874
UPC #
766868546097
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Welding Safety Glasses
Lens Color
Green Filter 5.0
Frame Type
Half Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Memphis (MP1)
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Gender
Unisex
Padding Location
Nose Bridge
Arm Material
Nylon
Meets High Impact Standard
High Impact Standard ANSI Z87+
Nose Bridge Material
TPR
Includes
Cord
Arm Tip Type
Bayonet
Arm Color
Black
Ultra-Violet Scale Protection Designation
U6
For Small Heads Designation
Not Rated for Small Heads
Description
Safety Glasses, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.