Zoro Homepage

Memphis Reader Safety Glasses, Black Wraparound Frame, 2.5 Diopter, Clear Lens, Universal

  • Mfr # MPH25

  • Zoro # G501709041


product price: $9.15
/ea

Key Features

Lens Coating
Anti-Scratch
Frame Style
Wraparound
Series
Memphis
Frame Color
Black
Eyewear Size
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPH25
Zoro #
G501709041
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Arm Length
4 in

Details

Item
Reader Safety Glasses
Diopter Strength
2.5
Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Clear
Series
Memphis
Frame Color
Black
Standards
ANSI Z87+, ISO 12312-1
Frame Material
Nylon
Includes
Cord
Photochromatic Lens
No
Lens Material
Polycarbonate
X-Ray Detectable
No
Gender
Unisex
Nose Bridge Material
TPR
Includes Padded Nose Piece
Yes
Includes No Lens Coatings
No
For Small Heads Designation
Not Rated for Small Heads
Arm Material
Nylon
Includes Padded Arms
No
Includes Anti-Static Lens Coating
No
Hinge Type
Barrel
Metal Detectable
No
Includes Brow Lining
No
Includes Eye Socket Lining
No
Includes Anti-Fog Lens Coating
No
Arm Tip Type
Bayonet
Frame Type
Half-Frame
Includes Scratch-Resistant Lens Coating
Yes
Includes Polarized Lens Coating
No
Application
General Purpose
Arm Color
Black
Lens Function
Bifocal
Temple Tip Features
Contoured
Diopter Location
Bottom
Includes Reader Lens
Reader Lens Included
Meets High Impact Standard
High Impact Standard ANSI Z87+
Padding Location
Nose Bridge
UV Protection
99.90%

Description

Reader Safety Glasses, Series Memphis, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Cord, Standards ANSI Z87+, ISO 12312-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.