Men's Flame-Resistant Collared Shirt, 8.9 cal/sq cm, 2XL, Inherent Blend and Treated Cotton

  • Mfr # SBS1003X2T

  • Zoro # G8083906


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Color
Tan
Fabric Weight
5.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Double Needle Reinforced with Nomex(R) Thread Throughout the Garment for Durability, Triple Vent Technology
Standards
ASTM 1930, ASTM F1506, NFPA 2112 UL Certified, NFPA 70E, OSHA 29 CFR 1910.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBS1003X2T
Zoro #
G8083906
UPC #
-
Country of Origin
Mexico

Dimensions

Size
2XL
Fits Chest Size
52 in to 54 in
Sleeve Length
29 in
Minimum Chest Size
52 in
Size - Body Type
Tall
Maximum Chest Size
54 in
Sleeve Length Type
Long

Details

Item
Flame-Resistant Collared Shirt
Color
Tan
Fabric Weight
5.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Double Needle Reinforced with Nomex(R) Thread Throughout the Garment for Durability, Triple Vent Technology
Standards
ASTM 1930, ASTM F1506, NFPA 2112 UL Certified, NFPA 70E, OSHA 29 CFR 1910.2
Arc Flash PPE Category
2
Material Trade Name
Inherent Blend and Treated Cotton
Gender
Men's
Closure Type
Buttons
Number of Pockets
2
Hazard Risk Category (HRC)
2
Garment Type
Shirt
Pocket Location
Chest
Stitching Material
Nomex(R)
High-Visibility
No
Collar Style
Button-Down
Pattern
Solid
Shirt Style
Work Shirt
Neck Style
Collar

Description

ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Tan, Fabric Weight 5.5 oz, Features Double Needle Reinforced with Nomex(R) Thread Throughout the Garment for Durability, Triple Vent Technology, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name Inherent Blend and Treated Cotton, Maximum Chest Size 54 in, Minimum Chest Size 52 in, Neck Style Collar, Number of Pockets 2, Pattern Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.