Shop MCR SAFETY
See all product information
Create Account
Men's Flame-Resistant Collared Shirt, 8.9 cal/sq cm, 3XL, Inherent Blend and Treated Cotton
- Mfr # SBS1001X3T
- Zoro # G8084588
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Fabric Weight
5.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Double Needle Reinforced with Nomex(R) Thread Throughout the Garment for Durability, Triple Vent Technology
Standards
ASTM 1930, ASTM F1506, NFPA 2112 UL Certified, NFPA 70E, OSHA 29 CFR 1910.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBS1001X3T
- Zoro #
- G8084588
- UPC #
- -
- Country of Origin
- Pakistan
Dimensions
- Size
- 3XL
- Sleeve Length
- 29 in
- Fits Chest Size
- Double Needle Reinforced with Nomex(R) Thread Throughout the Garment for Durability, Triple Vent Technology
- Maximum Chest Size
- 58 in
- Size - Body Type
- Tall
- Minimum Chest Size
- 56 in
- Sleeve Length Type
- Long
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Gray, Fabric Weight 5.5 oz, Features Double Needle Reinforced with Nomex(R) Thread Throughout the Garment for Durability, Triple Vent Technology, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name Inherent Blend and Treated Cotton, Maximum Chest Size 58 in, Minimum Chest Size 56 in, Neck Style Collar, Number of Pockets 2, Pattern Solid
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.