Men's Flame-Resistant Collared Shirt, 8.9 cal/sq cm, M, Inherent Blend and Treated Cotton

  • Mfr # SBS1003MT

  • Zoro # G0194646


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Color
Tan
Fabric Weight
5.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Double Needle Reinforced with Nomex(R) Thread Throughout the Garment for Durability, Triple Vent Technology
Standards
ASTM 1930, ASTM F1506, NFPA 2112 UL Certified, NFPA 70E, OSHA 29 CFR 1910.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS1003MT
Zoro #
G0194646
UPC #
-
Country of Origin
Mexico

Dimensions

Size
M
Sleeve Length
26 in
Fits Chest Size
40 in to 42 in
Minimum Chest Size
40 in
Sleeve Length Type
Long
Maximum Chest Size
42 in
Size - Body Type
Tall

Details

Item
Flame-Resistant Collared Shirt
Color
Tan
Fabric Weight
5.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Double Needle Reinforced with Nomex(R) Thread Throughout the Garment for Durability, Triple Vent Technology
Standards
ASTM 1930, ASTM F1506, NFPA 2112 UL Certified, NFPA 70E, OSHA 29 CFR 1910.2
Arc Flash PPE Category
2
Material Trade Name
Inherent Blend and Treated Cotton
Gender
Men's
Closure Type
Buttons
Hazard Risk Category (HRC)
2
Number of Pockets
2
Collar Style
Button-Down
Shirt Style
Work Shirt
Pattern
Solid
High-Visibility
No
Neck Style
Collar
Stitching Material
Nomex(R)
Pocket Location
Chest
Garment Type
Shirt

Description

ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Tan, Fabric Weight 5.5 oz, Features Double Needle Reinforced with Nomex(R) Thread Throughout the Garment for Durability, Triple Vent Technology, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name Inherent Blend and Treated Cotton, Maximum Chest Size 42 in, Minimum Chest Size 40 in, Neck Style Collar, Number of Pockets 2, Pattern Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.