Men's Flame-Resistant Collared Shirt, 8.9 cal/sq cm, S, Inherent Blend and Treated Cotton

  • Mfr # SBS1001S

  • Zoro # G8083723


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
5.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Double Needle Reinforced with Nomex(R) Thread Throughout the Garment for Durability, Triple Vent Technology
Standards
ASTM 1930, ASTM F1506, NFPA 2112 UL Certified, NFPA 70E, OSHA 29 CFR 1910.2
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS1001S
Zoro #
G8083723
UPC #
-
Country of Origin
Mexico

Dimensions

Size
S
Sleeve Length
24 in
Fits Chest Size
36 in to 38 in
Sleeve Length Type
Long
Maximum Chest Size
38 in
Minimum Chest Size
36 in
Size - Body Type
Regular

Details

Item
Flame-Resistant Collared Shirt
Color
Gray
Fabric Weight
5.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Double Needle Reinforced with Nomex(R) Thread Throughout the Garment for Durability, Triple Vent Technology
Standards
ASTM 1930, ASTM F1506, NFPA 2112 UL Certified, NFPA 70E, OSHA 29 CFR 1910.2
Arc Flash PPE Category
2
Material Trade Name
Inherent Blend and Treated Cotton
Gender
Men's
Closure Type
Buttons
Number of Pockets
2
Hazard Risk Category (HRC)
2
Pattern
Solid
Collar Style
Button-Down
Garment Type
Shirt
Shirt Style
Work Shirt
Neck Style
Collar
High-Visibility
No
Pocket Location
Chest
Stitching Material
Nomex(R)

Description

ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Gray, Fabric Weight 5.5 oz, Features Double Needle Reinforced with Nomex(R) Thread Throughout the Garment for Durability, Triple Vent Technology, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name Inherent Blend and Treated Cotton, Maximum Chest Size 38 in, Minimum Chest Size 36 in, Neck Style Collar, Number of Pockets 2, Pattern Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.